Shop All Pens
Universal
Comfort Grip Retractable Gel Pen, 0.7mm, Blue/Clear, PK36
Mfr # UNV39911
Zoro # G4597675
product price: $13.89
/pk 36, $0.39/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Blue
- Tip Size 0.7 mm
- Pen Ink Color(s) Blue
- Pen Tip Type Conical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Medium |
Details
Pen Type | Gel Pen |
Color | Blue |
Item | Pens |
Pen Ink Color(s) | Blue |
Pen Tip Type | Conical |
Pen Grip Type | Non-Slip Contoured Rubber |
Pen Style | Retractable |
Weight | 0.83 lbs |
Pen Sub-Brand & Product Family | Comfort Grip® |
Pen Barrel Color(s) | Clear/Blue |
Special Ink Properties | Water-Based Gel |
Description
UniversalTM Comfort Grip Retractable Gel Pen, 0.7mm, Blue Ink, Clear/Blue Barrel, 36/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEENAH PAPER Cardtock, TerrestrialTeal, 250, PK250 (22109)
- FLIPSIDE Dry Erase Boards, 9in x 12in, Colored Pens and Erasers, PK12 (31003)
- SALSBURY INDUSTRIES Standard Pedestal, Black, Powder Coated, Bolt, Mail Package Drop (4395BLK)
- ARCHITECTURAL MAILBOXES elephantrunk Parcel Drop Box Rubbed Bronze (6900RZ)
- UNIVERSAL Ballpoint Pen, Gel, Medium, Black, PK12 (UNV39510)
- UNIVERSAL Comfort Grip Retractable Gel Pen, 0.7mm, Asstd Ink, Silver Barrel, PK8 (39725)
- UNIVERSAL Replacement Stick Ballpoint Counter Pen, Medium 1mm, Black, PK6 (UNV15626)
- UNIVERSAL Stick Ballpoint Counter Pen, Medium 1mm, Black Ink, Black Barrel (UNV15625)
- UNIVERSAL Comfort Grip Stick Gel Pen, Fine 0.5mm, Black Ink, Clear Barrel, PK12 (UNV39514)
- UNIVERSAL Comfort Grip Stick Gel Pen, Med 0.7mm, Black Ink, Clear Barrel, PK60 (UNV39513)
- SHARPIE S-Gel Assorted Retractable Gel Pen , 4PK (2096174)
- Universal Pens