Shop All Pens
Universal
Comfort Grip Retractable Gel Pen, 0.7mm, Asstd Ink, Silver Barrel, PK8
Mfr # 39725
Zoro # G4578863
$7.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pen Type Gel Pen
- Color Assorted
- Tip Size 0.7 mm
- Pen Sub-Brand & Product Family Comfort Grip®
- Pen Ink Color(s) Assortment Green; Light Blue; Lime Green; Orange; Pink; Purple; Red; Teal Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 0.7 mm |
Pen Point Size Type | Medium |
Pen Point Size | 0.7 mm |
Details
Pen Type | Gel Pen |
Color | Assorted |
Item | Pens |
Pen Sub-Brand & Product Family | Comfort Grip® |
Pen Ink Color(s) Assortment | Green; Light Blue; Lime Green; Orange; Pink; Purple; Red; Teal Blue |
Pen Barrel Color(s) | Silver |
Pen Style | Retractable |
Pen Grip Type | Contoured Rubber |
Pen Ink Color(s) | Assorted |
Pen Tip Type | Conical |
Special Ink Properties | Water-Based Gel |
Weight | 0.24 lbs |
Description
UniversalTM Comfort Grip Retractable Gel Pen, 0.7mm, Assorted Ink, Silver Barrel, 8/Set
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Book, Appt, Daily, 1/2 Hr, 5X8 (AAG7020705)
- KYOCERA KYOCERA TASK ALFA 3252ci CYAN (TK-8339C)
- BOX PACKAGING Tape Logic® Carton Sealing Tape 2" x 110 Yds. 2.2 Mil Red (T90222R18PK)
- DYKEM Industrial Marker, Medium Tip, White Color Family, Ink (44175)
- UNIVERSAL Ballpoint Pen, Medium, Black, PK60 (UNV15613)
- UNIVERSAL Ballpoint Pen, Gel, Medium, Red, PK12 (UNV39512)
- UNIVERSAL Stick Ballpoint Pen, Medium 1.0 mm, Red PK12 (UNV27412)
- UNIVERSAL Comfort Grip Retractable Gel Pen, 0.7mm, Black/Clear, PK36 (UNV39910)
- UNIVERSAL Comfort Grip Stick Gel Pen, Med 0.7mm, Black Ink, Clear Barrel, PK60 (UNV39513)
- UNIVERSAL Stick Gel Pen, Medium 0.7mm, Black Ink, Silver/Black Barrel, PK12 (39620)
- PILOT PEN, BPT, EASY TOUCH, FNE, RD (32003)
- Universal Pens