Shop All Pens
Universal
Comfort Grip Ballpoint Pen, Retractable, Medium 1 mm, Black Ink, Clear Barrel, PK48, 48PK
Mfr # UNV15533
Zoro # G405695266
product price: $11.65
/pk 48, $0.24/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Point Size 1 mm
- Tip Style Retractable
- Pen Ink Color Black
- Point Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1 mm |
Pen Point Size Type | Medium |
Pen Point Size | 1 mm |
Details
Pen Type | Ballpoint Pen |
Tip Style | Retractable |
Pen Ink Color | Black |
Point Type | Medium |
Item | Pens |
Barrel Color | Clear |
Marking Tool Product Group | Comfort Grip® |
Pen Sub-Brand & Product Family | Comfort Grip® |
Pen Tip Type | Conical |
Pen Style | Retractable |
Pen Ink Color(s) | Black |
Pen Barrel Color(s) | Clear |
Weight | 0.96 lbs |
Pen Grip Type | Rubber |
Description
A reliable and comfortable pen from the first mark to the last. The barrel is built with soft and textured Comfort Grip for smooth, comfortable writing. Easy to grip and hold while writing for smooth and steady strokes. The vibrant, oil-based ink dries quickly, ensuring smear-free performance. Great for general use writing in any business or school environment where writing quality matters.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKSHIRE Cleanroom Paper, Blue, PK2500 (BB85081110B)
- ZORO SELECT 2-5/8" x 5-1/4" Fluorescent Yellow Paper Wire Tag, Pk1000 (1GZL3)
- AVERY DENNISON Two-Pocket File Folder, Black, PK25 (47988)
- NEENAH PAPER Cardtock, Rocket, 250, PK250 (22841)
- UNIVERSAL Ballpoint Pen, Medium, Blue, PK60 (UNV15614)
- UNIVERSAL Stick Gel Pen, Medium 0.7mm, Blue Ink, Silver/Blue Barrel, PK12 (39621)
- UNIVERSAL Comfort Grip Retractable Gel Pen, 0.7mm, Asstd Ink, Silver Barrel, PK8 (39725)
- UNIVERSAL Stick Porous Point Pen, Medium 0.7mm, Assorted Ink/Barrel, PK8 (UNV50504)
- UNIVERSAL Comfort Grip Stick Gel Pen, Med 0.7mm, Black Ink, Clear Barrel, PK60 (UNV39513)
- UNIVERSAL Ballpoint Pen, Retractable, Blue, PK12 (UNV189E BLU)
- ZEBRA PEN Zebra F-301 Ballpoint Retractable Pen, Black Ink, Fine, Dozen (27110)
- Universal Pens