Shop All Tacks & Push Pins
Universal
Clear Push Pins, PK400
Mfr # 31306
Zoro # G0058252
product price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.38"
- Color Clear
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # 31306
- Zoro # G0058252
- UPC # 087547313060
- Country of Origin China
- Category Tacks & Push Pins
Dimensions
Length | 0.38" |
Details
Item | Clear Push Pins |
Color | Clear |
Material | Steel |
Description
Clear Push Pins, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING Handheld Tape Dispenser, 2" Tapes, Heavy Duty (T-235)
- CANON Cartridge 055H High Capacity Cyan Toner 5.9K YLD (3019C001)
- ZORO SELECT Corrugated Boxes, 18" x 18" x 14", Kraft, 20/Bundle (11A775)
- PILOT Pen, Marker, Razor, 0.2Mm, Bk, PK12 (11009)
- UNIVERSAL Thumb Tacks, Steel, Head 3/8" dia., PK100 (UNV51002)
- UNIVERSAL Colored Push Pins, Assorted, PK400 (31314)
- HILLMAN Thumb Tack Blue (122678)
- ADVANTUS Fabric Panel Wall Clips, Black, PK50 (AVT-75345)
- LORELL Steel Thumb Tacks, Nickel Plated - Silver (LO465104)
- ZORO SELECT Pushpin, 3/8 Point, Asrt, PK100 (2WFW7)
- U BRANDS Standard Push Pins, Plastic, Clear, Gold Pin, 7/16", PK100 (3087U06-24)
- Universal Tacks & Push Pins