Shop All Rulers and Straight Edges
Universal
Clear Plastic Ruler, Standard/Metric, 6", PK2
Mfr # UNV59025
Zoro # G4590669
product price: $1.99
/pk 2, $1.00/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6"
- Material Plastic
- Measurement Type Standard/Metric
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV59025
- Zoro # G4590669
- UPC # 87547590256
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 6" |
Details
Material | Plastic |
Measurement Type | Standard/Metric |
Color | Clear |
Description
Universal® Clear Plastic Ruler, Standard/Metric, 6", 2/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 1/4 in Drive Insulated Socket 3/8 in, Hex, SAE (31342)
- WESTWARD Socket 3/8 in Dr, 1 1/4 in L, Chrome (20HX27)
- TEMPO COMMUNICATIONS Kwik stripper twisted pair stripper (45579)
- LION GUN 18-Volt 3/4" Torque Wrench (LIONGUN-.7)
- UNIVERSAL Ruler, Wood, 12", Double Edge (UNV59021)
- UNIVERSAL Flat Wood Ruler w/Double Metal Edge, 12", Clear Lacquer Finish (UNV59021***)
- UNIVERSAL Flat Wood Ruler, Standard/Metric, 6", PK2 (UNV59024)
- UNIVERSAL Ruler, Acrylic, Clear, 12" (UNV59022)
- UNIVERSAL Ruler, 12", Stainless Steel, Cork Back (UNV59023)
- UNIVERSAL Stainless Steel Ruler w/Cork Back and Hanging Hole, 12", Silver (UNV59023***)
- EXCEL BLADES 6 in. Mini Stainless Steel Ruler with Pocket Clip (55677IND)
- Universal Rulers and Straight Edges