Shop All Document Displays
Universal
Clear Box Frame, Plastic, 8 1/2 x 11 Insert, Clear
Mfr # UNV76890
Zoro # G4137662
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 1/2"
- Material Plastic
- Height 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV76890
- Zoro # G4137662
- UPC # 87547768907
- Country of Origin China
- Category Document Displays
Dimensions
Width | 8 1/2" |
Size | 8 1/2 x 11 |
Height | 11" |
Details
Color | Clear |
Material | Plastic |
Description
Universal® Clear Box Frame, Plastic, 8 1/2 x 11 Insert, Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grocery Bag Flat Bottom 6# Brown, Pk500 (18406)
- UNIVERSAL Envelope, 9 x 12, White, PK250 (UNV44104)
- SCHOOL SMART Legal Pad, 8-1/2 x 11 Inches, White, 50 Sheets, Pack of 12 PK (1150)
- ZEBRA PEN Z-Grip Retractable Ballpoint 1.0mm Asst 18pk (22208)
- UNIVERSAL All Purpose Document Frame, 8 1/2 x 11 Insert, Black, PK3 (UNV76848)
- UNIVERSAL Metal Photo Frame, Aluminum, 8 1/2 x 11, Black (UNV76840)
- DEFLECTO Desk Sign Holder, Slanted, 8.5X11", Clear (590101)
- DEFLECTO Sign Holder, Plastic, 2 Side, 11X8.5", Clear (69301)
- DURABLE OFFICE PRODUCTS Wall Reference System, 20 Sht Capacity, Gray (DBL554110)
- TATCO Reference Rack, Plastic, Letter, PK500 (22300)
- SENTRY SAFE Document Bag, 01 cuft Capacity, 15 in H x 11 in W x 112 in D Exterior, Yes, Zipper, Snap Lock (FBWLZ0)
- Universal Document Displays