Shop All Name Badges
Universal
Clear Badge Holders, 2.25"x3.5", PK50
Mfr # UNV56006
Zoro # G7141141
product price: $13.99
/pk 50, $0.28/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3.5"
- Width 2.25"
- Color Clear
- Material Plastic
- Includes (50) Badge Straps with Clips; (50) Badge Holders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV56006
- Zoro # G7141141
- UPC # 087547560068
- Country of Origin China
- Category Name Badges
Dimensions
Length | 3.5" |
Width | 2.25" |
Sheet Length | 11" |
Details
Item | Clear Badge Holders,2.25"x3.5",Package Quantity 50 |
Color | Clear |
Material | Plastic |
Includes | (50) Badge Straps with Clips; (50) Badge Holders |
Load Style | Top |
Features | Secure Badge Holder w/Garment-Safe Clips—Loop-style, snag-less clips hold ID within the holder so it cannot fall out. Clips attach separately through holder for added security. |
Sheets per Unit | 7 |
Name Badges per Unit | 50 |
Name Badge Label Color | White |
Name Badge Label Material | Paper |
Name Badges Per Sheet | 8 |
Orientation | Horizontal |
Machine Compatibility | Inkjet Printers; Laser Printers |
Description
Clear Badge Holders,2.25 In.x3.5 In.,Package Quantity 50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE At A Glance AAG7021405 8.5 X 11 in. 24-Hour Daily Appointment Book; Simulated Leather - Black (AAG7021405)
- MELISSA & DOUG Wooden Doll Family (2464)
- ELENCO Snap Circuits® Snap Rover® (SCROV10)
- SHARP Handheld Calculator, LCD, 8 Digit (SHREL233SB)
- UNIVERSAL Nameplate, Cubicle, Recycled, charcoal (UNV08223)
- UNIVERSAL Name Badge, Blue Border, Nonprint, PK100 (92265)
- UNIVERSAL Name Badge, Red Border, Nonprint, PK100 (92264)
- UNIVERSAL Badge, Name, Plain, White, PK100 (UNV39101)
- UNIVERSAL Clear Badge Holders w/Neck Lanyards, 3 x 4, White Inserts, PK100 (UNV56005)
- UNIVERSAL Name Badge, Hello, Blue, Nonprint, PK100 (92235)
- AVERY Avery® Name Badge Insert Refills, 3" x 4", White, 300 Inserts/Box (5392)
- Universal Name Badges