Shop All File Folders
Universal
Pressboard Classification Folder 8-1/2 x 11", Green, PK10
Mfr # UNV10251
Zoro # G4260700
product price: $46.25
/pk 10, $4.63/ea
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Expanded Width 2"
- Color Green
- Size Letter
- Tab Cut 2/5
- Type Top Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV10251
- Zoro # G4260700
- UPC # 087547102510
- Country of Origin Mexico
- Category File Folders
Dimensions
Expanded Width | 2" |
Size | Letter |
Folder Size | Letter |
Details
Item | Pressboard Classification Folders |
Color | Green |
Tab Cut | 2/5 |
Type | Top Tab |
Tab Position | Right of Center Position |
Features | Four-Section |
Divider Color | Natural Brown |
Divider Tab Cut | 1/3-Cut |
Cover Fastener Capacity | 2" |
Divider Material | 17-pt Kraft |
Cover Fasteners | 2 |
Cover Color | Green |
Cover Tab Style | Top Tab |
Total Number of Dividers | 1 |
Cover Tab Cut | 2/5-Cut |
Cover Tab Position | Right of Center |
Cover Material | 25-pt Pressboard |
Divider Fastener Capacity | 1" |
Total Number of Fasteners | 4 |
Fasteners per Divider | 2 |
Divider Tab Style | Top Tab |
Description
Classification Folder,Letter,Green,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL9090, CAUTION SENSITIVE ELECTRONIC DEVICES, 2" X 2" (DL9090)
- MASTERVISION Super Magnets, 3/4" Dia, 10/PK, AST PK (BVCIM140909)
- DYKEM Paint Marker, Fine Tip, Yellow Color Family, Paint (41006)
- PAC STRAPPING 1L x 1/2W Steel Strapping Seals For Use With 1/2W Steel Strapping Tools, 1000PK (OST48A)
- UNIVERSAL Two-Pocket File Folder, Assorted, PK25 (UNV56613)
- UNIVERSAL 4-, 6-, 8-Section Classification Folders, 2 Divider, Letter, Red, PK10 (UNV10270)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 14", Gray, PK10 (UNV10282)
- ZORO SELECT Expandable File Alpha (A-Z) 8-1/2 x 11" Redrope, 7/8" Expansion (UNV13910)
- UNIVERSAL Front Report Cover Tang Fastener, PK25 (UNV57119)
- ZORO SELECT Expandable File Monthly (Jan-Dec) 8-1/2 x 11" Redrope, 7/8" Expansion (UNV13930)
- SMEAD Pressboard Folder, Dividers, Manila, PK10 (35600)
- Universal File Folders