Shop All Permanent Markers
Universal
Chisel Tip Permanent Marker, Broad, Red, PK12
Mfr # UNV07052
Zoro # G4583404
product price: $6.49
/pk 12, $0.54/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Tip Size Broad
- Point Type Chisel
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
- Marker Grade General Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV07052
- Zoro # G4583404
- UPC # 87547070529
- Country of Origin China
- Category Permanent Markers
Dimensions
Tip Size | Broad |
Details
Item | Markers |
Color | Red |
Point Type | Chisel |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Marker Grade | General Use |
Description
UniversalTM Chisel Tip Permanent Marker, Broad, Red, Dozen
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON imageCLASS D1620 Wireless Multifunction Laser Printer, Copy/Print/Scan (2223C024)
- START INTERNATIONAL Photo Sensor, 10-30V DC, 7-1/8" (ASM-013-01)
- PILOT Dry-erase Markers, Refillable, Medium Bullet Point, 5/PK, Ast PK (PIL43921)
- STRIDE Schneider Slider Stick Ballpoint Pen, 1.4mm, Blue/Silver, PK10 (151203)
- UNIVERSAL Pen-Style Permanent Marker, Fine Bullet Tip, Red, PK12 (UNV07072)
- UNIVERSAL Pen-Style Permanent Marker, Fine Bullet Tip, Black, PK60 (UNV07074)
- UNIVERSAL Pen-Style Permanent Marker, Fine Bullet Tip, Black, PK36 (UNV07070)
- UNIVERSAL Pen-Style Permanent Marker, Fine Bullet Tip, Black, PK12 (UNV07071)
- UNIVERSAL Pen-Style Permanent Marker, Fine Bullet Tip, Blue, PK12 (UNV07073)
- UNIVERSAL Chisel Tip Permanent Marker, Broad, Black, PK60 (UNV07054)
- SHARPIE Mean Streak Marking Stick, Broad Bullet Tip, Yellow (85005)
- Universal Permanent Markers