Shop All Document Holders
Universal
Certificate/Document Cover, 8 1/2 x 11 / 8 x 10 / A4, Navy, PK6
Mfr # UNV76897
Zoro # G4140252
product price: $10.69
/pk 6, $1.78/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Color Navy
- Width 9.75"
- Height 12.5"
- Insert Size 8.5 x 11; 8 x 10; A4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV76897
- Zoro # G4140252
- UPC # 87547768976
- Country of Origin China
- Category Document Holders
Dimensions
Width | 9.75" |
Height | 12.5" |
Insert Size | 8.5 x 11; 8 x 10; A4 |
Details
Item | Document Holders |
Material | Paper |
Color | Navy |
Description
Universal® Certificate/Document Cover, 8 1/2 x 11 / 8 x 10 / A4, Navy, 6/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Roll, 250 ft. L, 24 In. W, PK3 (5VFE7)
- C-LINE PRODUCTS Clipboard Folder, Assorted Colors, PK6 (30600BN)
- ENCORE PACKAGING Pre Cuts 12 x 17' Blue Polypropylene Strapping, 500PK (P12PC2-BL)
- DREMEL 3D Printing Filament (PLA-BLU-01)
- UNIVERSAL Standard Sheet Protector, Standard, 8 1/2 x 11, Clear, PK100 (UNV21121)
- UNIVERSAL Unviversal Pressboard Report Cover, Prong Clip, Letter, 3in Capacity, Dark Blue (UNV80573***)
- UNIVERSAL Universal Top-Load Poly Sheet Protectors, Economy, Letter, 100/Box (UNV21130***)
- UNIVERSAL Grande Central Filing System, PK7 (UNV08174)
- UNIVERSAL Sheet Protector, Top-Load, Clear, PK50 (UNV21126)
- UNIVERSAL Sheet Protector, Clear, PK50 (UNV21124)
- ESSELTE PENDAFLEX. Oxford PressGuard Report Cover, Prong Clip, Letter, 3in Capacity, Dark Blue (12702)
- Universal Document Holders