Shop All Business Envelopes
Universal
Catalog Envelope, #97, Square Flap, Clasp/Gummed Closure, 10 x 13, Brown Kraft, 250PK
Mfr # UNV35266
Zoro # G105672567
Free Shipping & Returns
$92.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #97
- Material Kraft Paper Stock
- Envelope Closure Square
- Opening Open End
- Color Brown Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # UNV35266
- Zoro # G105672567
- Country of Origin Mexico
- Category Business Envelopes
Dimensions
Size | #97 |
Trade Size | #97 |
Exterior Dimensions | 10 x 13 |
Details
Item | Envelopes/Mailers |
Material | Kraft Paper Stock |
Envelope Closure | Square |
Opening | Open End |
Color | Brown Kraft |
Closure | Clasp; Gummed |
Type | Center |
Flap Type | Square |
Seam Type | Center |
Exterior Material(s) | Kraft Paper Stock |
Basis Weight | 28 lb Bond |
Description
Wide gummed flap produces a secure seal. Quality paper stock resists ripping and tearing.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Shop Ticket Holder, Red, 9 x 12", PK15 (43914)
- ADAM EQUIPMENT Digital Compact Bench Scale 250g Capacity (CQT 251)
- ACCO/WILSON JONES Wilson Jones® Columnar Pad, 11" x 17", 30 Columns, 36 Lines, Green, 100 Sheets/Pad (G5030)
- XEROX XEROX PHASER COMP 6700 BLACK (106R01506)
- UNIVERSAL EasyClose Catalog Envelope, #10 1/2 Square Flap, Self-Adhesive Closure, White, 250PK (UNV44101)
- UNIVERSAL Self-Stick Open-End Catalog Envelope, #1, Square Flap, Self-Adhesive, 6 x 9, Brown Kraft, 100PK (UNV42200)
- UNIVERSAL Catalog Envelope, #10 1/2, Square Flap, Gummed Closure, 9 x 12, Brown Kraft, 100PK (UNV44102)
- UNIVERSAL Envelope, 12 x 15-1/2, Clasp, Brown, PK100 (UNV35270)
- UNIVERSAL Envelope, 4-1/8 x 9-1/2, PK500 (UNV35210)
- UNIVERSAL Envelope Moistener, 2 oz, Blue (UNV56502)
- ASP Daily Service Record Book, 8 1/2" X 11", (Form #Dsr) Pk (168-ASP)
- Universal Business Envelopes