Shop All Business Envelopes
Universal
Catalog Envelope, #90, Square Flap, Clasp/Gummed Closure, 9 x 12, Brown Kraft, 250PK
Mfr # UNV35269
Zoro # G205672580
product price: $67.49
/pk 250, $0.27/ea
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #90
- Material Kraft Paper Stock
- Envelope Closure Square
- Opening Open End
- Color Brown Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV35269
- Zoro # G205672580
- Country of Origin Mexico
- Category Business Envelopes
Dimensions
Size | #90 |
Exterior Dimensions | 9 x 12 |
Trade Size | #90 |
Details
Item | Envelopes/Mailers |
Material | Kraft Paper Stock |
Envelope Closure | Square |
Opening | Open End |
Color | Brown Kraft |
Type | Center |
Closure | Clasp; Gummed |
Basis Weight | 28 lb Bond |
Flap Type | Square |
Exterior Material(s) | Kraft Paper Stock |
Seam Type | Center |
Description
Wide gummed flap produces a secure seal. Quality paper stock resists ripping and tearing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Multi Roll Table Top Dispenser, 3", Blue, 1/Each (SL7336)
- POLAR PLUS Security Truck Seals, Navy, PK1000 (STO-C915M4)
- FELLOWES Cross-Cut Shredder, Black (4350001)
- DECKER TAPE PRODUCTS Label, DL1420, LAY FLAT, 2" X 5" (DL1420)
- UNIVERSAL Kraft Coin Envelope, #1, Round Flap, Gummed Closure, 2.25 x 3.5, Light Brown Kraft, 250PK (UNV35304)
- UNIVERSAL Envelope Moistener with Adhesive, 2.2 oz Bottle, Clear (UNV46065)
- UNIVERSAL Envelope, 12 x 15-1/2, Clasp, Brown, PK100 (UNV35270)
- UNIVERSAL Envelope, 10 x 13, Clasp, Brown, PK100 (UNV35267)
- UNIVERSAL Envelope, 6-1/2 x 9-1/2, Clasp, Brown, PK100 (UNV35261)
- UNIVERSAL Envelope, 10 x 13, Brown, PK250 (UNV44165)
- UNIVERSAL Double Window Business Envelope, #8 5/8, Square Flap, Gummed Closure, 3.63 x 8.88 White, 500PK (UNV35213)
- Universal Mail Supplies