Shop All Notebooks & Journals
Universal
Casebound Hardcover Notebook, Wide/Legal, Black, 10.25 x 7.68, 150 Sht
Mfr # UNV66353
Zoro # G4056261
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 10.25 x 7.63
- Cover Color Black
- Cover Material Linen Paper
- Width 7.88"
- Size 10.25 x 7.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # UNV66353
- Zoro # G4056261
- UPC # 87547663530
- Country of Origin China
- Category Notebooks & Journals
Dimensions
Sheet Size | 10.25 x 7.63 |
Width | 7.88" |
Size | 10.25 x 7.63 |
Book Width | 7.88" |
Sheet Ruling Size | 11/32" |
Book-Spine Length | 10.5" |
Details
Cover Color | Black |
Cover Material | Linen Paper |
Item | Notebooks/Journals |
Color | Black |
Binding | Sewn |
Material | Linen Paper |
Number of Subjects/Sections | 1 |
Sheet-Ruling Color | Gray |
Sheet Basis Weight (lb) | 47 lb Text |
Sheet Rule/Format Type | Wide/Legal Rule |
Sheet Perforation Details | Micro-Perforation |
Sheets per Book/Journal | 150 |
Book-Binding Details | Casebound: Hard Cover |
Note-Rule Lines per Sheet | 29 |
Book-Binding Edge | Side |
Dated/Undated | Undated |
Sheet Color | White |
Weight | 1.64 lbs |
Description
Universal® Casebound Hardcover Notebook, Wide/Legal Rule, Black Cover, 10.25 x 7.68, 150 Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSH Electric Tape Dispenser (TDE110)
- ZORO SELECT 36" x 30" Open Poly Bags, 4 mil, Clear (8AVM2)
- WOODLAND SCENICS HO Scale Just Plug Hottest Brand Billboard (WOO5793)
- XEROX Waste Cartridge, 30000 Page-Yield (108R01124)
- UNIVERSAL Wirebound Notebook, 4 sq/in Quad Rule, 10.5 x 8, White, 70 Sheets, PK4 (UNV66634)
- UNIVERSAL Hardcover Notebook, Wide/Legal Rule, Blue/Hex, 10.25 x 7.68, 150 Sheet (UNV66351)
- UNIVERSAL Wirebound Notebook, 4 sq/in Quadrille Rule, 10.5 x 8, White, 70 Sheets (UNV66630)
- UNIVERSAL 8-1/2 x 11" Ruled Writing Pad, Pk12 (UNV42000)
- UNIVERSAL Steno Pads, Gregg Rule, Red Cover, 80 Green-Tint 6 x 9 Sheets (UNV86920)
- UNIVERSAL Memo Books, 3 x 5 In, PK12 (UNV20435)
- RITE IN THE RAIN Notebook, Polydura, 3" x 5" Size (OR35)
- Universal Notebooks & Journals