Shop All Index & Note Cards
Universal
Card, Index, 5 x 8", Neon, PK100
Mfr # 47257
Zoro # G7486048
product price: $4.79
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rule Ruled
- Color Assorted
- Card Size 5 x 8
- Assortment Colors Glow Green; Glow Orange; Glow Pink; Glow Yellow
- Number of Cards 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # 47257
- Zoro # G7486048
- UPC # 087547472576
- Country of Origin United States
- Category Index & Note Cards
Dimensions
Card Size | 5 x 8 |
Details
Item | Index Cards |
Rule | Ruled |
Color | Assorted |
Assortment Colors | Glow Green; Glow Orange; Glow Pink; Glow Yellow |
Number of Cards | 100 |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UCREATE Watercolor Paper, White, 90 lb., 6in x 9in, PK200 (P4935)
- ZORO SELECT Stretch Wrap, 80 ga., 3" Overall W, PK18 (PSD38010)
- ZORO SELECT Flat Corrugated Boxes, 24" x 18" x 6", Kraft, 20/Bundle (11A638)
- COMPLYRIGHT Employee Folder, Expanded, Confid, PK25 (A0175)
- UNIVERSAL 5" x 8" Ruled Index Cards, Pk100, Color: White (UNV47250)
- UNIVERSAL 4" x 6" Ruled Index Cards, Pk100 (UNV47230)
- UNIVERSAL 3"x5" White Ruled Index Card, Pk100 (UNV47210)
- UNIVERSAL 3 x 5" Continuous Unruled Index Card, Pk4000 (UNV63135)
- UNIVERSAL Ring Index Cards, 3" x 5", White, 100/Pack, PK3 (UNV47300)
- UNIVERSAL 4" x 6" Ruled Index Cards, Pk100 (UNV47236)
- OXFORD Index Card, Ruled, 3"X5", Blue, PK100 (7321BLU)
- Universal Index & Note Cards