Shop All Copy & Printer Paper
Universal
Carbonless Paper, 9.5x11,1650Shts, PK1650
Mfr # UNV15703
Zoro # G4261008
product price: $190.99
/pk 1650, $0.12/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 9 1/2" x 11"
- Color White
- Brightness 92
- Paper Weight 15 lb
- Features White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV15703
- Zoro # G4261008
- UPC # 087547157039
- Country of Origin United States
- Category Copy & Printer Paper
Dimensions
Sheet Size | 9 1/2" x 11" |
Size | 9.5 x 11 |
Detached Sheet Size | 8.5 x 11 |
Sheet/Roll Size | 9.5 x 11 |
Details
Item | Carbonless Paper,9.5x11,1650Shts,PK1650 |
Color | White |
Brightness | 92 |
Paper Weight | 15 lb |
Features | White |
Paper/Media Color(s) | White |
Machine Compatibility | Tractor-Feed Printers |
Brightness Rating (US) | 92 |
Number of Parts | 2 |
Paper Basis Weight (lb) | 15 lb Bond |
Weight | 26 lbs |
Description
Carbonless Paper,9.5x11,1650Shts,PK1650, Package Quantity 1650
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 11 1/4" x 8 3/4" x 4", White, 25/Bundle (55VG60)
- VESTIL STEEL STRAPPING 3/4 IN (SS-34-HS)
- AVERY Label, Inkjt, Ship, 5.5X8.5, 50 5PK (AVE8126)
- ZORO SELECT Bubble Rolls, Clear, PK2 (56LT66)
- UNIVERSAL SinglePly Thermal Paper Rolls, 2 1, PK3 (UNV35761)
- UNIVERSAL Paper, Xero20lb., LtrWhite, 5Rm/Cn, PK5 (UNV11289)
- UNIVERSAL Colored Paper, 20lb, 81/2x11, PK500 (UNV11205)
- UNIVERSAL Copy Paper, 92 Bright, 20 lb Bond Weight, 8.5 x 11, White, PK5000, 5000PK (UNV21200)
- UNIVERSAL Multicolor Paper, 15lb, 9.5x11, PK900 (UNV15874)
- UNIVERSAL Transparent Sheets, B&W Laser/Copier, Letter, Clear, PK100 (UNV21010)
- SPRINGHILL Paper, 11"x17", 110lb., White, PK250 (015334)
- Universal Copy & Printer Paper