Shop All Mailer Envelopes
Universal
Business Envelope, #10, Commercial Flap, Security Tint, Gummed Closure, 4.13 x 9.5, White, 500PK
Mfr # UNV35215
Zoro # G105672574
$40.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 9-1/2 in
- Length 4.13 in
- Material Paper Stock
- Industry Number #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # UNV35215
- Zoro # G105672574
- Country of Origin Mexico
- Category Mailer Envelopes
Dimensions
Width | 9-1/2 in |
Length | 4.13 in |
Compartment Size | #10 |
Window Size | 4.5 x 1.13 |
Details
Item | Envelopes/Mailers |
Color | White |
Material | Paper Stock |
Industry Number | #10 |
Closure Type | Gummed |
Finish | Wove |
Features | Open-Side Horizontal Orientation—Features security tinting and an address window. |
Seam Type | Side |
Window Position | Lower Right |
Opening | Open Side |
Flap Type | Commercial |
Description
Business-weight, 24 lb stock gives this envelope a professional feel. Wove finish provides a crisp appearance. Fully gummed flap ensures a secure seal.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSAANDDOUG Melissa And Doug Magicolor Coloring Pad - Princess (9136)
- AVERY Economy View Binder, 1" Round Rings, 175-S (7771105711)
- NEENAH PAPER Paper, Colored, 250Sh, 65lb., Assorted, PK250 (21004)
- PRIME-LINE Mailbox Lock, 5 Cam, Nickel Finish, ILCO 1003M Keyway, Opens Counter (S 4140)
- UNIVERSAL Business Envelope, #10, Commercial Flap, Gummed Closure, 4.13 x 9.5, White, 500PK (UNV35214)
- UNIVERSAL Catalog Envelope, 28 lb Bond Weight Paper, #10 1/2, Square Flap, Gummed Closure, 9x12, White, 100PK (UNV44103)
- UNIVERSAL ® Clasp Catalog Envelopes, 28 lb., 12"W x 15-1/2"H, Kraft, 100/Pack (35270)
- UNIVERSAL Peel Seal Strip Cushioned Mailer, #7, Extension Flap, Self-Adhesive Closure, 14.25 x 20, PK50, 50PK (4275)
- UNIVERSAL Envelope, 3-5/8 x 8-5/8, Dble Window, PK500 (UNV36300)
- UNIVERSAL Envelope, 3-7/8 x 8-7/8, Dble Window, PK500 (UNV36301)
- OFFICESPACE Pendaflex Open Side Poly Zip Envelope - Check, Assorted (OF2524745)
- Universal Mail Supplies