Shop All Business Card Holders
Universal
Business Card Holder, (50) Cards
Mfr # UNV08109
Zoro # G2454098
Sold in multiples of 8 for $7.36
$7.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Holds (50) Cards
- Length 1 1/2 in
- Width 3 1/4 in
- Height 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # UNV08109
- Zoro # G2454098
- UPC # 087547081099
- Country of Origin China
- Category Business Card Holders
Dimensions
Length | 1 1/2 in |
Width | 3 1/4 in |
Height | 1 7/8 in |
Depth | 1.81" |
For Card Size | 2 x 3.5 |
Length (Straight Wireway) | 1 1/2 in |
Overall Height | 1 3/8 in |
Compatible Card Height | 2 in |
Overall Width | 3 3/4 in |
Overall Length | 1 3/4 in |
Compatible Card Width | 3 1/2 in |
Details
Item | Business Card Holder |
Color | Black |
Holds | (50) Cards |
Material | Plastic |
Includes | Includes business card holder. |
Product Type | Business Card Holder |
Card Capacity | 50 |
Number of Cards | 50 |
Description
Business Card Holder, Black, Plastic, Holds (50) Cards, Length 1-1/2 In., Width 3-1/4 In., Height 1-7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARCO PRODUCTS 8-1/2" X 12" Clipboard Clamp, Aluminum (BSN86259)
- UNIVERSAL Peel Seal Strip Business Envelope, #6 3/4, Square Flap, Self-Adhesive Closure, 3.63x6.5, Wht, 100PK (UNV36106)
- TAPE LOGIC Tape Logic® Labels, "Glass", 4" x 4", Red/White, 500/Roll (SCL506)
- ZORO SELECT Hand Stretch Wrap 2" x 1000 ft., Cast Style, Green (15A964)
- UNIVERSAL Plastic Index Card Boxes, 4" x 6", Translucent Black, PK2 (UNV47287)
- UNIVERSAL Laminating Pouch, Business Card, PK25 (UNV84650)
- UNIVERSAL Business Card Holder, Vinyl, Black, 4 3/4 x 10 1/8 (UNV26850)
- UNIVERSAL Laminating Pouches, Business Card, PK100 (UNV84642)
- UNIVERSAL Plastic Index Card Boxes, 3" x 5", Translucent Black, PK2 (UNV47286)
- UNIVERSAL Poly Index Card Box, Plastic, Black/Blue, 4" x 1.33" x 6", PK2 (UNV47305)
- AVERY DENNISON Inkjet, Matte Business Cards, 2x3.5, PK250 (8376)
- Universal Business Card Holders