Shop All Bulletin Boards
Universal
Bulletin Board, Natural Cork, 24 x 18, Satin-Finished Aluminum Frame
Mfr # 43612-UNV
Zoro # G605674474
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18"
- Board Type Bulletin
- Board Material Cork
- Board Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # 43612-UNV
- Zoro # G605674474
- UPC # 87547436127
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 24" |
Height | 18" |
Depth | 1.3" |
Board Height | 18" |
Board Width | 24" |
Details
Board Type | Bulletin |
Board Material | Cork |
Board Color | Natural |
Frame Color | Aluminum |
Frame Material | Aluminum |
Color | Natural |
Item | Boards |
Description
Get organized and keep important notes in-view with a resilient, all-natural cork board. The self-healing board accepts pushpins. Constructed with a durable, wrap-around, aluminum frame with a soft, satin finish that blends into any decor. The dense fiberboard backing provides added durability for lasting use. Includes a wall mounting kit for easy installation. The versatile bulletin board can be mounted horizontally or vertically.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE GBC Die-Cast Metal Cutting Arm & Components (1172A)
- NCCO GUESTCHECK Guest Check 1 Part 3.5x6.75, PK2500 (G3674)
- DUCK BRAND FOAM CUSH WRAP 12""X40' (283279)
- QUARTET Bulletin Board Roll, 24 x 48 In. (103)
- UNIVERSAL Cork Bulletin Bar, Brown, 24 x 1 (UNV43424)
- UNIVERSAL Tech Cork Board 18x24", Black (SF142209368)
- UNIVERSAL Cork Board, Oak Style, 24x18 (UNV43602)
- UNIVERSAL Cork Bulletin Bar, Brown, 18 x 1 (UNV43418)
- UNIVERSAL Tech Cork Board 36x48", Black (SF132209368)
- UNIVERSAL Cork Bulletin Board 36x24 (UNV43613)
- QUARTET Prestige Bulletin Board, Diamond Mesh Fabric, 36 x 24, Gray/Aluminum Frame (B443A)
- Universal Bulletin Boards