Shop All Binder Clips
Universal
Bulldog Clips, Jumbo, Nickel-Plated, PK12
Mfr # UNV31266
Zoro # G4602365
product price: $10.15
/pk 12, $0.85/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Jumbo
- Material Nickel-Plated Steel
- Color Nickel
- Holding Capacity 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV31266
- Zoro # G4602365
- UPC # 87547312667
- Country of Origin China
- Category Binder Clips
Dimensions
Size | Jumbo |
Details
Item | Clips/Clamps |
Material | Nickel-Plated Steel |
Color | Nickel |
Holding Capacity | 1" |
Description
Universal® Bulldog Clips, Jumbo, Nickel-Plated, 12/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy-Duty Multi-Depth Boxes, 20" x 20" x 20", Kraft (49K019)
- AVERY Cover, Report, Clrvw, W/We Bar 50PK (AVE47710)
- SMEAD Pocket Folder, 3.5", Red, PK50 (73805)
- C-LINE PRODUCTS Self-Adhesive Poly Ticket Holders, PK50 (70911)
- UNIVERSAL Bulldog Magnetic Clips, Small, Nickel-Plated, PK18 (UNV31260)
- UNIVERSAL Clip, Binder, Small, 3/8" Cap., Black PK144 (UNV10200)
- UNIVERSAL Binder Clips in Dispenser Tub, Small, Silver, PK40 (UNV11240)
- UNIVERSAL Binder Clip, Mini, Black, 1/4" Cap., PK144 (UNV10199)
- UNIVERSAL Binder Clips in Dispenser Tub, Assorted Sizes, Black/Silver, PK60 (UNV11160)
- UNIVERSAL Binder Clips in Dispenser Tub, Mini, Assorted Colors, PK60 (UNV31027)
- CHARLES LEONARD Binder Clips, Medium, 5/8in Capacity, PK288 (BC05)
- Universal Binder Clips