Shop All Clocks
Universal
Brushed Aluminum Wall Clock, 12" dia, Silver Case, 1 AA (sold sep)
Mfr # UNV10425
Zoro # G4137559
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display Type Analog
- Shape Round
- Width 12"
- Height 12"
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 12" |
Height | 12" |
Details
Display Type | Analog |
Shape | Round |
Color | Silver |
Description
Universal® Brushed Aluminum Wall Clock, 12" Overall Diameter, Silver Case, 1 AA (sold separately)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES FOOTREST, ADJUSTABLE (FEL8032201)
- BAXTON STUDIO Chaela Contemporary Glam and Luxe Navy Blue Velvet Upholstered and Gold Finished Metal Ottoman (198-12204-ZORO)
- SAFAVIEH 3 ft. x 3 ft. Round- Country and Floral Chelsea Brown Hand Hooked Rug (HK331B-3R)
- TRUE Cutting Board, Poly, 48" x 30" x 1/2" (810852)
- UNIVERSAL Whisper Quiet Clock, 12" Diameter, White Case, 1 AA (sold separately) (UNV10461)
- UNIVERSAL Deluxe Indoor/Outdoor Atomic Clock (UNV10417)
- UNIVERSAL Round Wall Clock, Black, 12" (UNV11641)
- UNIVERSAL Universal® Whisper Quiet Clock, 12" Overall Diameter, Black Case, 1 AA (10451)
- UNIVERSAL Round Wall Clock, 24hr., Black, 12.5" (UNV10441)
- UNIVERSAL Round Wall Clock, Black, 9-3/4" (UNV10421)
- TOY TIME Coca-Cola Clock with Chrome Finish Delicious Style 12 inch (796323NLN)
- Universal Clocks