Shop All Bookends
Universal
Bookends, Magnetic, 6x5x7, Metal, Blk, PK2
Mfr # UNV54071
Zoro # G4260895
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Metal
- Height 7"
- Width 6"
- Depth 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 7" |
Width | 6" |
Depth | 5" |
Details
Item | Bookends,Magnetic,6x5x7,Metal,Blk,PK2 |
Color | Black |
Material | Metal |
Description
Bookends,Magnetic,6x5x7,Metal,Blk,PK2, Package Quantity 2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER TRENDS Better Trends 2PC2030BE Trier Bath Rug; Beige - 2 Piece (2PC2030BE)
- PROJEX Rubber Leg Tip Black Round 3/4 in. W , 4PK (P0047)
- BESTAR Prestige + U-Shaped Workstation with One Pedestal, Bark Gray/Slate (99871-000047)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers and Weavers HWBLSA How Sweet The Sound Tapestry Wall Hanging Vertical 26 X 36 in. (HWBLSA)
- UNIVERSAL Bookend, Nonskid, 4-3/4x5-1/4x5", Black, PK2 (UNV54055)
- UNIVERSAL Universal Economy Bookends, 9"H, Black, PK2 (UNV54091)
- UNIVERSAL Metal Mesh Bookends, 5 3/8" x 6 3/4", Black (UNV20025)
- UNIVERSAL Economy Bookend, Nonskid, 5 7/8x8.25x9, PK2 (UNV54095)
- UNIVERSAL PRODUCTS Standard Economy Metal Bookends, Black Enamel (54051)
- OFFICEMATE Heavy Duty Bookends, Nonskid, 8" x 8" x 10", Steel, Black (93142)
- ELK HOME Jumble Jacks Bookends, PK 3 (2225-015/S2)
- Universal Bookends