Shop All Binder Clips
Universal
Binder Clips in Dispenser Tub, Small, Silver, PK40
Mfr # UNV11240
Zoro # G4583300
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Small
- Material Metal Clip/Steel Wire
- Holding Capacity 0.38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # UNV11240
- Zoro # G4583300
- UPC # 87547112403
- Country of Origin China
- Category Binder Clips
Dimensions
Size | Small |
Details
Material | Metal Clip/Steel Wire |
Color | Silver |
Holding Capacity | 0.38" |
Description
Universal® Binder Clips in Dispenser Tub, Small, Silver, 40/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOCUGARD Security Paper, 8.5x11, Green, PK500 (04542)
- XEROX Toner Cartridge, 3000 Page, Black, Printer Brand: Xerox (106R02777)
- BOX PACKAGING Square Mailing Tubes, 2"W x 2"D x 37"L, White (M2237)
- TUF-R 18" x 12" Open Poly Bags, 2.75 mil, Clear (9F1218)
- UNIVERSAL Binder Clips in Dispenser Tub, Small, Assorted Colors, PK40 (UNV31028)
- UNIVERSAL Binder Clips in Dispenser Tub, Small, Black/Silver, PK40 (UNV11140)
- UNIVERSAL Bulldog Clips, Jumbo, Nickel-Plated, PK12 (UNV31266)
- UNIVERSAL Binder Clips in Dispenser Tub, Assorted Sizes and Colors, PK30 (UNV31026)
- UNIVERSAL Emoji Themed Binder Clips in Dispenser Tub, Medium, Asstd Colors, PK42 (UNV31031)
- UNIVERSAL Bulldog Clips, Large, Nickel-Plated, PK12 (UNV31265)
- DURABLE OFFICE PRODUCTS Clip, Magnetic, 2-3/8inWx5/8inH, Black, 10PK (DBL470501)
- Universal Binder Clips