Shop All Binder Clips
Universal
Binder Clips in Dispenser Tub, Mini, Black/Silver, PK60
Mfr # UNV11060
Zoro # G4582975
product price: $0.88
/pk 60, $0.01/ea
Sold in multiples of 9 for $7.92
$7.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Mini
- Material Metal Clip/Steel Wire
- Holding Capacity 0.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV11060
- Zoro # G4582975
- UPC # 87547110607
- Country of Origin China
- Category Binder Clips
Dimensions
Size | Mini |
Details
Material | Metal Clip/Steel Wire |
Color | Black/Silver |
Holding Capacity | 0.25" |
Description
Universal® Binder Clips in Dispenser Tub, Mini, Black/Silver, 60/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT FR PP Split Wire Loom Tubing (48mm ID)- 2" x 10ft- Black (WLFR-J-200-10)
- SWINGLINE Paper Punch, Two to Three-Hole (A7074015K)
- START INTERNATIONAL Tape Liner Remover (TDLR050-15)
- MIDWEST PACIFIC Sealer Repair Maintenance Kit (MP-18FK)
- UNIVERSAL Binder Clips in Dispenser Tub, Mini, Assorted Colors, PK60 (UNV31027)
- UNIVERSAL Bulldog Clips, Medium, Nickel-Plated, PK36 (UNV31264)
- UNIVERSAL Emoji Themed Binder Clips in Dispenser Tub, Medium, Asstd Colors, PK42 (UNV31031)
- UNIVERSAL Bulldog Clips, Small, Nickel-Plated, PK36 (UNV31263)
- UNIVERSAL Combo Clip Pack, 380 Paper Clips, 280 Push Pins and 46 Binder Clips (UNV31203)
- UNIVERSAL Binder Clips in Dispenser Tub, Medium, Assorted Colors, PK24 (UNV31029)
- U BRANDS Binder Clips, Medium, Silver, PK72, 72PK (3604U0624)
- Universal Binder Clips