Shop All Binder Clips
Universal
Binder Clips in Dispenser Tub, Mini, Assorted Colors, PK60
Mfr # UNV31027
Zoro # G4579344
product price: $1.55
/pk 60, $0.03/ea
Sold in multiples of 5 for $7.75
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Mini
- Material Metal Clip/Steel Wire
- Holding Capacity 0.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV31027
- Zoro # G4579344
- UPC # 87547310274
- Country of Origin China
- Category Binder Clips
Dimensions
Size | Mini |
Details
Material | Metal Clip/Steel Wire |
Color | Assorted |
Holding Capacity | 0.25" |
Description
Universal® Binder Clips in Dispenser Tub, Mini, Assorted Colors, 60/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Bandit Buckles Earlokt Style, PK100 (C25699)
- DACASSO Navy Blue Bonded Leather Letter Tray (AG-5001)
- AVERY DENNISON Index Binder 8-1/2 x 11", Clear, PK8 (11124)
- C-LINE PRODUCTS Shop Ticket Holders, 2 Side, 11 x 17", PK25 (46117)
- UNIVERSAL Binder Clips in Dispenser Tub, Mini, Black/Silver, PK60 (UNV11060)
- UNIVERSAL Bulldog Clips, Medium, Nickel-Plated, PK36 (UNV31264)
- UNIVERSAL Binder Clip, Mini, Black, 1/4" Cap., PK144 (UNV10199)
- UNIVERSAL Binder Clips in Dispenser Tub, Small, Assorted Colors, PK40 (UNV31028)
- UNIVERSAL Bulldog Clips, Small, Nickel-Plated, PK36 (UNV31263)
- UNIVERSAL Binder Clips in Dispenser Tub, Assorted Sizes, Black/Silver, PK60 (UNV11160)
- BUSINESS SOURCE Bulldog Grip Clips No. 2 2.3" Width for Paper, PK36 (58501)
- Universal Binder Clips