Shop All Correction Fluid & Erasers
Universal
Bevel Block Erasers, PK20
Mfr # UNV55120
Zoro # G4592461
product price: $6.29
/pk 20, $0.31/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Pink
- Size Large
- Material Elastomer
- Eraser Type Pencil Marks
- Eraser Shape Slanted-Edge Rectangular Block
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV55120
- Zoro # G4592461
- UPC # 87547551202
- Country of Origin India
- Category Correction Fluid & Erasers
Dimensions
Size | Large |
Details
Item | Erasers |
Color | Pink |
Material | Elastomer |
Eraser Type | Pencil Marks |
Eraser Shape | Slanted-Edge Rectangular Block |
Description
Universal® Bevel Block Erasers, 20/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA Remanufactured Black Toner Cartridge, Rep for Brother TN730, 1,200 PY (IVRTN730)
- ZORO SELECT Long Corrugated Boxes, 24" x 8" x 6", Kraft, 25/Bundle (11R250)
- WESTCOTT KleenEarth Recycled Scssors, 8", Black, PK2 (15179)
- PAPERPRO inREACH™+25 12.5" Long Reach Stapler, Silver/Black (1610)
- UNIVERSAL Side-Application Correction Tape, Non-Refillable, 1/5" x 393", PK10 (UNV75612)
- UNIVERSAL Side-Application Correction Tape, 1/5" x 393", PK2 (UNV75609)
- UNIVERSAL Pencil Cap Erasers, PK150 (UNV55150)
- UNIVERSAL Correction Tape, Mini Economy, Non-Refillable, 1/4" x 275", PK10 (UNV75611)
- UNIVERSAL Correction Tape Dispenser, Non-Refillable, 1/5" x 315", PK6 (UNV75606)
- UNIVERSAL Correction Tape Dispenser, Non-Refillable, 1/5" x 315", PK2 (UNV75602)
- BIC Tape, Correction, PK10 (WOTAP10)
- Universal Correction Fluid & Erasers