Universal Battery

Universal 95210 Copy/Laser Paper 98 Brightness 20lb 11 x 17 White 2 500 Sheets/Carton


product price: $144.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Perfect for all printers and all copiers.
  • Now with Colorlok for enhanced colors and sharper textmake your documents stand out.
  • Acid-free for archival quality.
  • Size: 11" x 17".
  • Paper Color: Bright White.
  • Brightness Rating (us): 98.
  • Paper Weight: 20 lbs.
  • Sheets Per Unit: 2500.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.