Universal Battery

Universal 78034 Medium-Duty Filament Tape 3/4 x 60 Yards 3 Core


product price: $24.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Even though you may not be packaging boxes and bundling pipes with enormous weight sizes you still want a reliable and strong filament tape. Tape features a film backing reinforced with fiberglass filaments to produce a 180 lbs. tensile (bursting) strength.
  • Color(s): Clear.
  • Compliance Standards: Meets U.S. Postal Regulations.
  • Core Size (Nom): 3".
  • Dispenser Included: No.
  • Grade: Medium-Duty.
  • Post-Consumer Recycled Content Percent (Nom): 0 %.
  • Pre-Consumer Recycled Content Percent (Nom): 0 %.
  • Quantity (Nom): 1 per roll.
  • Size: 3/4" x 60 yds.
  • Tensile Strength (Nom): 180 lbs.
  • Total Recycled Content Percent (Nom): 0 %.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.