Universal Battery

Universal 75609 Sideways Application Correction Tape 1/5 x 393 White 2 Pack


product price: $27.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Two-way function can go left or right for whole word or single-letter corrections.
  • Flexible head applies correction tape smoothly from stylishly designed applicator.
  • Correction film resists tearing.
  • Post-Consumer Recycled Content Percent: 0 %.
  • Tape Width: 0.20".
  • Tape Length: 393".
  • Line Coverage: 1.
  • Correction Tape Type: Non-Refillable.
  • Color(s): White.
  • Pre-Consumer Recycled Content Percent: 0 %.
  • Total Recycled Content Percent: 0 %.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.