Universal Battery

Universal 74323 12-Sheet Deluxe Two- and Three-Hole Adjustable Punch 9/32 Holes Black


product price: $31.89
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Comfort and flexibility come together in this office essential - a great punch at a great price.
  • Three punch heads adjust for two or three-hole punching.
  • Rubber soft-grip on handle.
  • Clippings Receptacle: Removable chip tray.
  • Plastic/metal.
  • Color(s): Black.
  • Hole Diameter (Nom): 9/32".
  • Number of Holes: 2-3.
  • Operating Method: Manual.
  • Post-Consumer Recycled Content Percent (Nom): 0 %.
  • Pre-Consumer Recycled Content Percent (Nom): 0 %.
  • Punch Shape: Round.
  • Sheet Capacity (Nom): 12.
  • Total Recycled Content Percent (Nom): 0 %.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.