Universal Battery

Universal 72300 Economical File Jackets Letter 11 Pt. Manila 100/Bx


product price: $71.95
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Back tab is 1/2" higher than front tab for labeling.
  • Thumb cut for easy access. 11 pt.
  • Manila stock won't bulk up filing cabinets.
  • Color(s): Manila.
  • Expansion: Flat.
  • File Jackets/ Sleeves/Wallets Type: Jacket.
  • Material(s): 11 Pt. Manila Stock.
  • Number of Pockets: 1.
  • Post-Consumer Recycled Content Percent (Nom): 10 %.
  • Pre-Consumer Recycled Content Percent (Nom): 0 %.
  • Size: Letter.
  • Total Recycled Content Percent (Nom): 10 %.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.