Universal Battery

Universal 43663 Dry Erase Board Eraser Synthetic Wool Felt 5w x 1 3/4d x 1h


product price: $19.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Synthetic wool felt eraser cleans whiteboards with ease.
  • Post-Consumer Recycled Content Percent 0 %.
  • Pre-Consumer Recycled Content Percent 0 %.
  • Total Recycled Content Percent 0 %.
  • Pad Material: Synthetic Felt.
  • Recycled: No.
  • Height: 1".
  • Width: 5".
  • Depth: 1-3/4".
  • Pad Material Synthetic Felt.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.