Universal Battery

Universal 35761 Thermal Paper for Receipt Printers 2-1/4in x 85 Roll 3 Pack


product price: $22.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Top-quality single-ply thermal paper is manufactured to OEM specifications.
  • Guaranteed to work efficiently in your thermal print machine.
  • Paper provides crisp black images.
  • Size: 2-1/4" x 85'.
  • Paper Color(s): White.
  • Compliance Standards: FSC Certified.
  • Machine Compatibility: Adding Machines Calculators.
  • Paper Special Features: Adding Machine/Calculator Rolls.
  • Post-Consumer Recycled Content Percent (Nom): 0 %.
  • Pre-Consumer Recycled Content Percent (Nom): 0 %.
  • Rolls Per Unit (Nom): 3.
  • Total Recycled Content Percent (Nom): 0 %.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.