Universal Battery

Universal 35673 Standard Self-Stick Notes 4 x 6 Yellow 12 100-Sheet Pads Pack


product price: $43.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

It's not always easy trying to keep your ideas appointments and messages organized - so use these self-stick notes to help. The notes allow you to quickly jot down what you need to remember and then stick it on a nearby visible surface - it's that easy.
  • Number of Sheets per Pad: 100.
  • Pads feature a classic yellow color.
  • Sheet Size (W x H): 4" x 6".
  • Color(s): Yellow.
  • Number of Sheets (Nom): 1200 per pack.
  • Number of Sheets per Pad (Nom): 100.
  • Post-Consumer Recycled Content Percent (Nom): 0 %.
  • Pre-Consumer Recycled Content Percent (Nom): 0 %.
  • Ruling: Lined.
  • Self-Stick Pads Special Features: Jumbo Size.
  • Shape: Rectangular.
  • Total Recycled Content Percent (Nom): 0 %.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.