Universal Battery

Universal 28224 Recycled Record Storage Boxes Letter 12 x 15 x 10 Kraft 12/CT


product price: $82.35
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Automatic set-up features make assembly easy.
  • Heavy duty box designed for storage with or without shelving.
  • Smooth rolled edges eliminate paper cuts.
  • Strength: Heavy.
  • File Size Format: Letter/Legal.
  • Inner Width [Nom]: 12".
  • Inner Depth [Nom]: 15".
  • Inner Height [Nom]: 10".
  • Closure: Lift-Off Lid.
  • Handle: Hand Holes.
  • Stacking Strength [Nom]: 750 lbs.
  • Color(s): Kraft.
  • Pre-Consumer Recycled Content Percent [Nom]: 0 %.
  • Post-Consumer Recycled Content Percent [Nom]: 100 %.
  • Total Recycled Content Percent [Nom]: 100 %.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.