Universal Battery

Universal 21876 Extended Indexes Assorted Color Eight-Tab Letter Buff Six Sets per Box


product price: $22.75
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Extra-long tabs for longer titles.
  • Easy to change or re-arrange titles.
  • Double sided gold Mylar reinforced binding edge.
  • Tab Color(s): Multicolor.
  • Index Divider Size: 11" x 8 1/2".
  • Form Quantity [Nom]: 6.
  • Index Divider Color(s): Buff.
  • Punched/Unpunched: 3-Hole Punched.
  • Tab Material(s): Plastic.
  • Binding Edge Feature(s): Double-Sided Gold Mylar Reinforcing Strip.
  • Index Divider Material(s): Paper Stock.
  • Index Divider Style: Insertable Tab.
  • Orientation: Portrait.
  • For Use In: Three-Ring Binder.
  • Pre-Consumer Recycled Content Percent [Nom]: 0 %.
  • Post-Consumer Recycled Content Percent [Nom]: 0 %.
  • Total Recycled Content Percent [Nom]: 0 %.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.