Universal Battery

Universal 20821 Leather-Look Mylar Tab Dividers 25 Alphabet Tabs Letter Black/Gold Set of 25


product price: $22.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Leather look for traditional elegance.
  • Preprinted titles provide a uniform look.
  • Three-hole punched for use in standard ring binders.
  • Tab Color(s): Black.
  • Form Quantity [Nom]: 1.
  • Index Divider Color(s): Buff.
  • Tab Material(s): Simulated Leather.
  • Index Divider Material(s): Paper.
  • Index Divider Style: Printed Alpha.
  • For Use In: Three-Ring Binder.
  • Total Recycled Content Percent [Nom]: 20 %.
  • Index Divider Size: 11" x 8 1/2".
  • Tab Title(s): A-Z.
  • Punched/Unpunched: 3-Hole Punched.
  • Binding Edge Feature(s): Single-Sided Gold Mylar Reinforcing Strip.
  • Tab Title Color(s): Gold.
  • Orientation: Portrait.
  • Post-Consumer Recycled Content Percent [Nom]: 20 %.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.