Universal Battery

Universal 10318 Pressboard End Tab Classification Folders Ltr 6-Section BE 10/box


product price: $73.55
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • 25 pt. pressboard covers feature 2" capacity fasteners on interior front and back.
  • Two 17 pt. brown Kraft dividers with 1" capacity fasteners on both sides.
  • Color-matched Tyvek tape reinforced gusset.
  • Straight tabs.
  • Size: Letter.
  • Cover Material(s): 25 pt. Pressboard.
  • Cover Color(s): Blue.
  • Number of Fasteners [Nom]: 6.
  • Fastener Capacity for Dividers [Nom]: 1".
  • Tab Cut: Straight.
  • Post-Consumer Recycled Content Percent [Nom]: 10 %.
  • Number of Sections [Nom]: 6.
  • Interior Divider Material: 17 pt. Kraft.
  • Back Cover Color(s): Blue.
  • Fastener Capacity on Inside Covers [Nom]: 2".
  • Expansion: 2 1/4".
  • Pre-Consumer Recycled Content Percent [Nom]: 0 %.
  • Total Recycled Content Percent [Nom]: 10 %.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.