Universal Battery

Universal 10302 Pressboard Classification Folders Ltr 6-Section Emerald GN 10/box


product price: $74.79
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Color-code your filing with heavy-duty covers in vivid colors.
  • Organize and subdivide materials with 2" capacity prong fasteners inside front and back 25 pt. pressboard covers.
  • 1" capacity metal fastener on each side of 17 pt. kraft dividers.
  • Tyvek reinforced gusset for added durability during expansion.
  • Heavy-duty covers in vivid colors.
  • 2/5 cut top tabs in right of center position.
  • Size: Letter.
  • Number of Sections [Nom]: 6.
  • Cover Material(s): 25 pt. Pressboard.
  • Interior Divider Material: 17 pt. Kraft.
  • Cover Color(s): Emerald Green.
  • Back Cover Color(s): Emerald Green.
  • Fastener Capacity on Inside Covers [Nom]: 2 in.
  • Fastener Capacity for Dividers [Nom]: 1 in.
  • Expansion: 2 1/4 in.
  • Tab Cut: 2/5.
  • Tab Position: Right of Center.
  • Pre-Consumer Recycled Content Percent [Nom]: 30 %.
  • Post-Consumer Recycled Content Percent [Nom]: 30 %.
  • Total Recycled Content Percent [Nom]: 60 %.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.