Shop All Pens
Universal
Ballpoint Pen, Stick, Medium 1 mm, Blue Ink, Gray Barrel, 12PK
Mfr # UNV27411
Zoro # G705695676
product price: $1.75
/pk 12, $0.15/ea
Sold in multiples of 5 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Point Size 1 mm
- Point Type Medium
- Barrel Color Gray
- Pen Ink Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1 mm |
Pen Point Size | 1 mm |
Pen Point Size Type | Medium |
Details
Pen Type | Ballpoint Pen |
Item | Pens |
Point Type | Medium |
Barrel Color | Gray |
Pen Ink Color | Blue |
Pen Cap | Blue |
Tip Style | Stick |
Pen Ink Color(s) | Blue |
Pen Cap Color(s) | Blue |
Pen Grip Type | Smooth |
Pen Barrel Color(s) | Gray |
Pen Tip Type | Conical |
Pen Style | Stick |
Weight | 0.16 lbs |
Description
Universal Ballpoint Stick Pen are reliable from the first mark to the last. This pen is an office standard that writes with ease, providing crisp, clean lines. The oil-based ink dries quickly, ensuring smear-free performance. Smooth and comfortable barrel that fits perfectly in your hand and allows you to write with ease. An economical choice for a dependable pen.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Scotch(R) Shipping Packaging Tape, PK2 (3950-21RD-6WC)
- HOUGHTON MIFFLIN HARCOURT Five Little Monkeys Jumping on the Bed Book (9780395557013)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk50 (PFX42336)
- PILOT Retractable Pen, Medium 1.0 mm, Blue PK12 (PIL32221)
- UNIVERSAL Replacement Stick Ballpoint Counter Pen, Medium 1mm, Black, PK6 (UNV15626)
- UNIVERSAL Ballpoint Pen, Medium, Blue, PK60 (UNV15614)
- UNIVERSAL Comfort Grip Retractable Gel Pen, 0.7mm, Blue/Clear, PK36 (UNV39911)
- UNIVERSAL Ballpoint Pen, Gel, Medium, Red, PK12 (UNV39512)
- UNIVERSAL Comfort Grip Stick Gel Pen, Fine 0.5mm, Black Ink, Clear Barrel, PK12 (UNV39514)
- UNIVERSAL Comfort Grip Retractable Gel Pen, 0.7mm, Black/Clear, PK36 (UNV39910)
- UNI-BALL ONYX Stick Roller Ball Pen, Fine 0.7mm, Red Ink, Black Barrel, PK12 (60144)
- Universal Pens