Shop All Pens
Universal
Ballpoint Pen, Stick, Fine 0.7 mm, Black Ink, Gray Barrel, 12PK
Mfr # UNV27420
Zoro # G305695908
product price: $1.69
/pk 12, $0.14/ea
Sold in multiples of 5 for $8.45
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Point Size 0.7 mm
- Tip Style Stick
- Pen Cap Black
- Point Type Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 0.7 mm |
Pen Point Size Type | Fine |
Pen Point Size | 0.7 mm |
Details
Pen Type | Ballpoint Pen |
Item | Pens |
Tip Style | Stick |
Pen Cap | Black |
Point Type | Fine |
Barrel Color | Gray |
Pen Ink Color | Black |
Weight | 0.16 lbs |
Pen Tip Type | Conical |
Pen Barrel Color(s) | Gray |
Pen Cap Color(s) | Black |
Pen Grip Type | Smooth |
Pen Style | Stick |
Pen Ink Color(s) | Black |
Description
Universal Ballpoint Stick Pen are reliable from the first mark to the last. This pen is an office standard that writes with ease, providing crisp, clean lines. The oil-based ink dries quickly, ensuring smear-free performance. Smooth and comfortable barrel that fits perfectly in your hand and allows you to write with ease. An economical choice for a dependable pen.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Lights and Sounds Answer Buzzers, Set of 4 (3776)
- FLASH FURNITURE Bright Beginnings Wooden Puppet Theater with Removable Curtains and Bottom Magnetic Chalkboard with Locking Caster Wheels, Natural (MK-ME19202-GG)
- ZORO SELECT Steel Strapping, 20 mil, 300 ft. L (3CTV1)
- UNIVERSAL Side-Application Correction Tape, Non-Refillable, 1/5" x 393", PK10 (UNV75612)
- UNIVERSAL Comfort Grip Retractable Gel Pen, 0.7mm, Asstd Ink, Silver Barrel, PK8 (39725)
- UNIVERSAL Comfort Grip Retractable Gel Pen, 0.7mm, Black/Clear, PK36 (UNV39910)
- UNIVERSAL Ballpoint Pen, Gel, Medium, Red, PK12 (UNV39512)
- UNIVERSAL Stick Porous Point Pen, Medium 0.7mm, Assorted Ink/Barrel, PK8 (UNV50504)
- UNIVERSAL Ballpoint Pen, Gel, Medium, Blue, PK12 (UNV39511)
- UNIVERSAL Stick Ballpoint Pen, Medium 1.0 mm, Black PK12 (UNV27410)
- PAPER MATE Point Guard Flair Felt Tip Porous Point Pen, Medium 0.7mm, Black, PK12 (8430152)
- Universal Pens