Shop All Pens
Universal
Ballpoint Pen, Retractable, Red, PK12
Mfr # UNV189E RED
Zoro # G4699908
product price: $3.19
/pk 12, $0.27/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Red
- Tip Size 1 mm
- Pen Grip Rubber
- Product Type Ballpoint Pen,Retractable,Red,PK12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 1 mm |
Pen Point Size Type | Medium |
Pen Point Size | 1 mm |
Details
Pen Type | Ballpoint Pen |
Color | Red |
Item | Ballpoint Pen,Retractable,Red,PK12 |
Pen Grip | Rubber |
Product Type | Ballpoint Pen,Retractable,Red,PK12 |
Pen Grip Type | Rubber |
Pen Tip Type | Conical |
Pen Style | Retractable |
Pen Ink Color(s) | Red |
Pen Sub-Brand & Product Family | Comfort Grip® |
Weight | 0.27 lbs |
Pen Barrel Color(s) | Clear |
Description
Ballpoint Pen,Retractable,Red,PK12, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 11" x 8" x 5", Kraft, 25/Bundle (22XK28)
- PARKER Refill for Ballpoint Pens, Fine, Blue Ink (1950368)
- NOVUS Premium Staples, 6mm, 24/6, 1k/Bx, PK1000 (040-0026)
- SCOTCH Printable Flatback Paper Tape, 3" Core, 0.5" x 60 yds, White (256)
- UNIVERSAL Stick Gel Pen, Medium 0.7mm, Blue Ink, Silver/Blue Barrel, PK12 (39621)
- UNIVERSAL Ballpoint Pen, Retractable, Black, PK12 (UNV189E BLK)
- UNIVERSAL Ballpoint Pen, Gel, Medium, Black, PK12 (UNV39510)
- UNIVERSAL Comfort Grip Retractable Gel Pen, 0.7mm, Asstd Ink, Silver Barrel, PK8 (39725)
- UNIVERSAL Stick Gel Pen, Medium 0.7mm, Black Ink, Silver/Black Barrel, PK12 (39620)
- UNIVERSAL Ballpoint Pen, Gel, Medium, Red, PK12 (UNV39512)
- INTEGRA Rubber Grip Retractable Pens, Blue, PK12 (ITA36176)
- Universal Pens