Shop All Pens
Universal
Ballpoint Pen, Medium, Blue, PK60
Mfr # UNV15614
Zoro # G4699899
product price: $5.99
/pk 60, $0.10/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Ink Color Blue
- Pen Type Ball point
- Point Size 1mm
- Point Type Medium
- Features Value Pack—Stock up and save!
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1mm |
Pen Point Size | 1 mm |
Pen Point Size Type | Medium |
Details
Ink Color | Blue |
Pen Type | Ball point |
Item | Stick Pen |
Point Type | Medium |
Features | Value Pack—Stock up and save! |
Pen Ink Color | Blue |
Pen Cap Color(s) | Blue |
Pen Style | Stick |
Pen Barrel Color(s) | Gray |
Pen Ink Color(s) | Blue |
Pen Grip Type | Smooth |
Pen Tip Type | Conical |
Weight | 0.76 lbs |
Description
Ballpoint Pen,Medium,Blue,PK60, Pen Ink Color Blue, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS TwoPocket Heavyweight Poly Portfolio Folder with ThreeHole Punch, Red, 25PK (33934-BX)
- GENERAL Paper Bags, 57 lbs Cap., 1/6 BBL, 12"w x 7"d x 17"h, Kraft, PK500 (SK1657)
- ZORO SELECT 2-5/8" x 5-1/4" Orange Paper Wire Tag, Pk1000 (1GYY5)
- ZORO SELECT Corrugated Boxes, 4" x 4" x 4", Kraft, 25/Bundle (11K579)
- UNIVERSAL Comfort Grip Retractable Gel Pen, 0.7mm, Asstd Ink, Silver Barrel, PK8 (39725)
- UNIVERSAL Ballpoint Pen, Retractable, Black, PK12 (UNV189E BLK)
- UNIVERSAL Ballpoint Pen, Gel, Medium, Red, PK12 (UNV39512)
- UNIVERSAL Comfort Grip Stick Gel Pen, Med 0.7mm, Black Ink, Clear Barrel, PK60 (UNV39513)
- UNIVERSAL Stick Porous Point Pen, Medium 0.7mm, Assorted Ink/Barrel, PK8 (UNV50504)
- UNIVERSAL Ballpoint Pen, Medium, Black, PK60 (UNV15613)
- UNI-BALL Pen, Ub, Vision, 0.7Mm, Ast, PK5 (UBC60381PP)
- Universal Pens