Shop All Pens
Universal
Ballpoint Pen, Medium, Black, PK60
Mfr # UNV15613
Zoro # G4699880
product price: $5.89
/pk 60, $0.10/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Ball Point
- Point Size 1mm
- Features Lightweight, Document Proof Ink, Durable, Quick-drying Ink
- Point Type Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1mm |
Pen Point Size | 1 mm |
Pen Point Size Type | Medium |
Details
Ink Color | Black |
Pen Type | Ball Point |
Item | Pen |
Features | Lightweight, Document Proof Ink, Durable, Quick-drying Ink |
Point Type | Medium |
Pen Ink Color | Black |
Pen Cap Color(s) | Black |
Pen Ink Color(s) | Black |
Pen Grip Type | Smooth |
Pen Tip Type | Conical |
Pen Style | Stick |
Pen Barrel Color(s) | Gray |
Description
Ballpoint Pen,Medium,Black,PK60, Pen Ink Color Black, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEXAS INSTRUMENTS Financial Calculator, LCD, 10 Digit (TEXBAIIPLUS)
- BUSINESS SOURCE Red D ring Binder 1" Binder Capacity D (26979)
- CHARLES LEONARD Primary Pencil, 0.41", Red with Eraser, 12 Per Box, PK3 (65505)
- PENTEL Pen, Energel Rtx, Bold, Bk (BL80A)
- UNIVERSAL Stick Ballpoint Pen, Medium 1.0 mm, Black PK12 (UNV27410)
- UNIVERSAL Stick Ballpoint Counter Pen, Medium 1mm, Black Ink, Black Barrel (UNV15625)
- UNIVERSAL Ballpoint Pen, Gel, Medium, Red, PK12 (UNV39512)
- UNIVERSAL Comfort Grip Retractable Gel Pen, 0.7mm, Black/Clear, PK36 (UNV39910)
- UNIVERSAL Ballpoint Pen, Retractable, Blue, PK12 (UNV189E BLU)
- UNIVERSAL Ballpoint Pen, Retractable, Red, PK12 (UNV189E RED)
- SHARPIE Gel Pen, 0.7mm Point, 3/10"Wx3/10"Lx7"H, 12/DZ, Black PK (SAN2096159)
- Universal Pens