Shop All Pens
Universal
Ballpoint Pen, Gel, Medium, Red, PK12
Mfr # UNV39512
Zoro # G4699488
Sold in multiples of 2 for $7.10
$7.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Red
- Pen Type Gel
- Point Size 0.7mm
- Point Type Medium
- Pen Point Size 0.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 0.7mm |
Pen Point Size | 0.7 mm |
Pen Point Size Type | Medium |
Details
Ink Color | Red |
Pen Type | Gel |
Item | Comfort Grip Stick Pen |
Point Type | Medium |
Pen Tip Type | Conical |
Pen Ink Color(s) | Red |
Pen Grip Type | Rubber Comfort |
Pen Sub-Brand & Product Family | Comfort Grip® |
Pen Cap Color(s) | Clear |
Pen Style | Stick |
Special Ink Properties | Water-Based Gel |
Weight | 0.25 lbs |
Pen Barrel Color(s) | Clear |
Description
Ballpoint Pen,Gel,Medium,Red,PK12, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Shears, 5 1/2 In OAL, 1 5/8 In Cut (2UJX8)
- OXFORD Pressboard Report Cover, Gray (12905)
- GUIDECRAFT Branch Blocks, Natural Wood Building Set, 36 Pieces (G6770)
- C-LINE PRODUCTS 2-Pocket Heavyweight Poly Portfolio Folder w/Prongs, Blue, PK10 (32965)
- UNIVERSAL Comfort Grip Stick Gel Pen, Med 0.7mm, Black Ink, Clear Barrel, PK60 (UNV39513)
- UNIVERSAL Ballpoint Pen, Retractable, Blue, PK12 (UNV189E BLU)
- UNIVERSAL Stick Ballpoint Counter Pen, Medium 1mm, Black Ink, Black Barrel (UNV15625)
- UNIVERSAL Ballpoint Pen, Retractable, Black, PK12 (UNV189E BLK)
- UNIVERSAL Replacement Stick Ballpoint Counter Pen, Medium 1mm, Black, PK6 (UNV15626)
- UNIVERSAL Stick Gel Pen, Medium 0.7mm, Blue Ink, Silver/Blue Barrel, PK12 (39621)
- BIC Stick Ballpoint Pen, Medium 1.0 mm, Blue PK12 (BICGSM11BE)
- Universal Pens