Shop All Pens
Universal
Ballpoint Pen, Gel, Medium, Black, PK12
Mfr # UNV39510
Zoro # G4699497
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Gel
- Point Size 0.7mm
- Point Type Medium
- Barrel Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Point Size | 0.7mm |
Pen Point Size Type | Medium |
Pen Point Size | 0.7 mm |
Details
Ink Color | Black |
Pen Type | Gel |
Item | Comfort Grip Stick Pen |
Point Type | Medium |
Barrel Color | Clear |
Features | Visible Ink Supply, Water Resistant Ink, Skip-free, Smear Resistant, Fade Resistant |
Pen Ink Color | Black |
Pen Style | Stick |
Pen Barrel Color(s) | Clear |
Pen Tip Type | Conical |
Pen Cap Color(s) | Clear |
Pen Sub-Brand & Product Family | Comfort Grip® |
Special Ink Properties | Water-Based Gel |
Pen Ink Color(s) | Black |
Pen Grip Type | Rubber Comfort |
Description
Ballpoint Pen,Gel,Medium,Black,PK12, Pen Ink Color Black, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPLINE CONVERTING EXACTO KNIFE PEN TYPE (TPZ0010)
- ZORO SELECT Long Corrugated Boxes, 26" x 8" x 8", Kraft, 25/Bundle (11R255)
- ZORO SELECT Corrugated Boxes, 8" x 6" x 8", Kraft, 25/Bundle (22XK20)
- CRAYOLA Washable Paint, Violet, Gallon (5421285040)
- UNIVERSAL Ballpoint Pen, Retractable, Red, PK12 (UNV189E RED)
- UNIVERSAL Comfort Grip Retractable Gel Pen, 0.7mm, Black/Clear, PK36 (UNV39910)
- UNIVERSAL Ballpoint Pen, Gel, Medium, Blue, PK12 (UNV39511)
- UNIVERSAL Stick Gel Pen, Medium 0.7mm, Blue Ink, Silver/Blue Barrel, PK12 (39621)
- UNIVERSAL Comfort Grip Retractable Gel Pen, Medium 0.7mm, Black/Silver, PK36 (39724)
- UNIVERSAL Ballpoint Pen, Retractable, Black, PK12 (UNV189E BLK)
- BEY BERK INTERNATIONAL Bey-Berk International R72 Pen Box with Hinged Glass Top; Black & Burgundy Wood (R72)
- Universal Pens