Shop All Name Badges
Universal
Badge, Name, Vistor, Blue Border, PK100
Mfr # 92245
Zoro # G7487055
product price: $2.89
/pk 100, $0.03/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.25"
- Width 3.5"
- Color White/Blue
- Material Paper
- Orientation Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # 92245
- Zoro # G7487055
- UPC # 087547391105
- Country of Origin Mexico
- Category Name Badges
Dimensions
Length | 2.25" |
Width | 3.5" |
Details
Item | Name Badge Kits |
Color | White/Blue |
Material | Paper |
Orientation | Horizontal |
Name Badges per Unit | 100 |
Features | Visitor |
Sheets per Unit | 50 |
Printed Text | Visitor |
Name Badges Per Sheet | 2 |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEASURETEK Digital Compact Bench Scale 5kg/11 lb. Capacity (12R973)
- ZORO SELECT 1-1/2" D-Ring Binder, Heavy Duty, Black, 11 x 8.5 (AVE79985)
- MARKAL Paint Marker, Medium Tip, Purple Color Family, Paint (96817)
- GOODWRAPPERS Hand Stretch Wrap 30" x 1000 ft., Blown Style, Purple (15A834)
- UNIVERSAL Name Badge, Blue Border, Nonprint, PK100 (92265)
- UNIVERSAL Badge, Name, Plain, White, PK100 (UNV39101)
- UNIVERSAL Name Badge, Hello, Blue, Nonprint, PK100 (92235)
- UNIVERSAL Name Badge, Red Border, Nonprint, PK100 (92264)
- UNIVERSAL Clear Badge Holders w/Neck Lanyards, 3 x 4, White Inserts, PK100 (UNV56005)
- UNIVERSAL Nameplate, Cubicle, Recycled, charcoal (UNV08223)
- SICURIX Sicurix Proximity Badge Holder, Vertical, 2 1/2w x 4 1/2h, Clear, PK50 (BAU47820)
- Universal Name Badges