Shop All Name Badges
Universal
Badge, Name, Plain, White, PK100
Mfr # UNV39101
Zoro # G7486888
product price: $4.25
/pk 100, $0.04/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.25"
- Width 3.5"
- Color White
- Material Paper
- Name Badges Per Sheet 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV39101
- Zoro # G7486888
- UPC # 087547391013
- Country of Origin United States
- Category Name Badges
Dimensions
Length | 2.25" |
Width | 3.5" |
Details
Item | Name Badge Kits |
Color | White |
Material | Paper |
Name Badges Per Sheet | 2 |
Name Badges per Unit | 100 |
Features | Plain-Style |
Sheets per Unit | 50 |
Orientation | Horizontal |
Description
Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Boxes, 36" x 36" x 12", Kraft, 5/Bundle (55VM52)
- BERKSHIRE Multipurpose Paper, 8-1/2 x 11 (BB6808118W)
- UNI-BALL Impact 207 Retractable Gel Pen, Bold 1mm, Black Ink, Black Barrel (65870)
- CANON GPR31 Cyan Toner Cartridge 27K YLD (2794B003)
- UNIVERSAL Clear Badge Holders w/Neck Lanyards, 3 x 4, White Inserts, PK100 (UNV56005)
- UNIVERSAL Name Badge, Blue Border, Nonprint, PK100 (92265)
- UNIVERSAL Nameplate, Cubicle, Recycled, charcoal (UNV08223)
- UNIVERSAL Name Badge, Red Border, Nonprint, PK100 (92264)
- UNIVERSAL Name Badge, Hello, Blue, Nonprint, PK100 (92235)
- TEACHERS AID Checkerboard Lime Green Beagle Retractable Badge Reel (TE251312)
- C-LINE PRODUCTS Visitor Badge, Self-Expiring, 1 Day (97009)
- Universal Name Badges