Shop All Clipboards
Universal
Aluminum Clipboard with Low Profile Clip, 1/2" Capacity, 8x11.5 Sheets
Mfr # UNV40301
Zoro # G4142142
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8.5 x 11
- Clip Capacity 0.5"
- Color Aluminum
- Material Aluminum
- Sheet Capacity 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # UNV40301
- Zoro # G4142142
- UPC # 87547403013
- Country of Origin China
- Category Clipboards
Dimensions
Sheet Size | 8.5 x 11 |
Sheet Size - Clipboards | 9 x 12.5 |
Size | 9 x 12.5 |
Details
Item | Clipboards |
Clip Capacity | 0.5" |
Color | Aluminum |
Material | Aluminum |
Sheet Capacity | 0.5" |
Description
Universal® Aluminum Clipboard with Low Profile Clip, 1/2" Capacity, 8 x 11 1/2 Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Electricians Scissors, 6-5/16" L, SS Blade (32951)
- TOOLPRO Diamond Dust 1 lb. Ceiling Glitter (TP07060)
- PAPER MATE Pen, Comfortmate Ultra, Md, Rd, PK12 (6320187)
- ZORO SELECT Dangerous When Wet DOT Label, Class 4, White/Blue, Pk500 (9J396)
- UNIVERSAL Storage Clipboard w/Pen Compartment, 1/2" Capacity, 8 1/2 x 11, Black (UNV40319)
- UNIVERSAL 8-1/2" x 14" Clipboard Hardboard (UNV40305)
- UNIVERSAL Hardboard Clipboard, 3/4" Capacity, 5 x 8 Sheets, Brown, PK3 (UNV05610VP)
- UNIVERSAL Hardboard Clipboard, 1" Capacity, 8 1/2 x 11, Brown, PK3 (UNV40304VP)
- UNIVERSAL 5"x 8" Plastic Clipboard 1/2" Cap., Clear (UNV40312)
- UNIVERSAL 8-1/2" x 11" Clipboard, Hardboard, Brown, 8-1/2x11" (UNV40304)
- SAUNDERS Clipboard, Plastc, Rcycld, Nyw (21595)
- Universal Clipboards