Shop All Document Displays
Universal
All Purpose Document Frame, 8 1/2 x 11 Insert, Black, PK3
Mfr # UNV76848
Zoro # G4140709
product price: $7.15
/pk 3, $2.38/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall
- Width 12"
- Material Plastic
- Height 9.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV76848
- Zoro # G4140709
- UPC # 87547768488
- Country of Origin China
- Category Document Displays
Dimensions
Width | 12" |
Size | 8/12 x 11 |
Height | 9.5" |
Details
Item | Frames |
Color | Black |
Mounting Style | Wall |
Material | Plastic |
Description
Universal® All Purpose Document Frame, 8 1/2 x 11 Insert, Black, 3/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Ink Cartridge, 3/Color, Cyan, Mgnt, Yell, PK3 (LC753PKS)
- 3M Office Tape, Clear, PK12 (600K12)
- QUARTET 36"x60" Magnetic Steel Whiteboard, Gloss (SM535B)
- PRISMACOLOR Graphite Drawing Set, 18 Piece Set 12PK (SAN24261)
- UNIVERSAL Clear Box Frame, Plastic, 8 1/2 x 11 Insert, Clear (UNV76890)
- UNIVERSAL Metal Photo Frame, Aluminum, 8 1/2 x 11, Black (UNV76840)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products LL36-B Double LL Mounts 36 in. Double Jl Mounts- Silver (LL36-B)
- TARIFOLD Sign Holder, Magnetic, Confined Space, PK2 (P194943CS)
- DEFLECTO Desk Sign Holder, Slanted, 11X8.5" (66701)
- TARIFOLD 9 x 12 in. Water-Resistant Repositionable Pocket; Clear - Pack of 10 (P20061)
- AVERY Diamond Clear Quick Load Sheet Pro, PK10 (74084)
- Universal Document Displays