Shop All Automotive Heating & Air Conditioning Parts
Universal Air Cond
Valve Exp Univ M16X1 Expansion Valve, Ex7011Fc
Mfr # EX7011FC
Zoro # G8575011
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Diameter M16
- Outlet Diameter M20
- Capacity 1.5 ton
- Equalizer Port size M12-1.25
- Capillary Length 343 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal Air Cond
- MFR # EX7011FC
- Zoro # G8575011
- UPC # 711307128457
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Inlet Diameter | M16 |
Outlet Diameter | M20 |
Equalizer Port size | M12-1.25 |
Capillary Length | 343 mm |
Equalizer Length | 318 mm |
Details
Capacity | 1.5 ton |
Item | A/C Expansion Valve |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Lube Filter, Cartridge, P550952 (P550952)
- GROCO 1" Bronze High Speed Thru-Hull Fitting w/Nut (HSTH-1000-W)
- SHARK INDUSTRIES Drum Silencer Band for Passenger Cars and Light Trucks (80B)
- LISLE HEADLIGHT ADJUSTER RATCHET/FORD (LI14540)
- UNIVERSAL AIR COND CONV YORK TO SAN SELT (45002400FC)
- UNIVERSAL AIR COND Nissan 96- Expansion Valve, Ex10051C (EX10051C)
- UNIVERSAL AIR COND 10 Shroud 80W Push Condenser Fan, Cf0010C (CF0010C)
- UNIVERSAL AIR COND Universal Air Conditioning Drier, Rd10065C (RD10065C)
- UNIVERSAL AIR COND Dodge Journey 16-12 Rapid Seal Kit, Rs2711 (RS2711)
- UNIVERSAL AIR COND Universal Air Conditioning, Ga0631C (GA0631C)
- UAC EX 10388C Block Expansion Valve (EX 10388C)
- Universal Air Cond Automotive Heating & Air Conditioning Parts